Apply to be a TradeMaster!
Main product image of 1/2" Aluminum 0.5 to 0.75" Liquidtight Straight Strain Relief Cord Grip, 2922AL
Magnifying glass
Hover image to zoom

1/2" Aluminum 0.5 to 0.75" Liquidtight Straight Strain Relief Cord Grip, 2922AL

Brand:
ABB
SKU:
2922AL
Rating:
(0)
Q&A:
(0)
1/2" Aluminum 0.5 to 0.75" Liquidtight Straight Strain Relief Cord Grip, 2922AL
Magnifying glass
Hover image to zoom
$40.27 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight

Description

–
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.500 to 0.750 Inch, Throat Diameter 9/16 Inch, Aluminum Body, Glandnut, and Grip, Rubber Bushing

Specs

–
Size:

1/2"

Material:

Aluminum

Product Type:

Strain Relief Deluxe Cord Grip

Angle:

Straight

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy