Apply to be a TradeMaster!
Main product image of 3/4" Non Metallic 0.125 to 0.375" Liquidtight Straight Strain Relief Cord Grip, 2930NM
Magnifying glass
Hover image to zoom

3/4" Non Metallic 0.125 to 0.375" Liquidtight Straight Strain Relief Cord Grip, 2930NM

Brand:
ABB
SKU:
2930NM
Rating:
(0)
Q&A:
(0)
3/4" Non Metallic 0.125 to 0.375" Liquidtight Straight Strain Relief Cord Grip, 2930NM
Magnifying glass
Hover image to zoom
$28.84 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight

Description

–
Liquidtight Strain Relief Connector, Straight, 3/4" NPT Thread, Cable Range 0.125 Inch/3.2mm to 0.375 Inch/9.5mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black

Specs

–
Size:

3/4"

Angle:

Straight

Product Type:

Strain Relief Deluxe Cord Grip

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy