Apply to be a TradeMaster!
Main product image of Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2-1/2" - 3-1/2", Bronze Saddle, 3904
Magnifying glass
Hover image to zoom

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2-1/2" - 3-1/2", Bronze Saddle, 3904

Brand:
ABB
SKU:
3904
Rating:
(0)
Q&A:
(0)
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2-1/2" - 3-1/2", Bronze Saddle, 3904
Magnifying glass
Hover image to zoom
$188.72 each
In Stock
In Stock
Get 2 Tue, Oct 27 - Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2", 2-1/2"
Product Highlight: Material
Bronze

Description

–
4 to 4/0 AWG Compatible U-bolt Rod Clamp Bronze, CSA Certified, UL File E3060, UL Listed

Specs

–
Product Type:

Clamp

Size:

3-1/2"

2-1/2"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy