Apply to be a TradeMaster!
Main product image of Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 4" - 5", Bronze Saddle, 3905-TB
Magnifying glass
Hover image to zoom

Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 4" - 5", Bronze Saddle, 3905-TB

Brand:
ABB
SKU:
3905-TB
Rating:
(0)
Q&A:
(0)
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 4" - 5", Bronze Saddle, 3905-TB
Magnifying glass
Hover image to zoom
$111.12 each
In Stock
In Stock
Get 15 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 5"
Product Highlight: Material
Bronze

Description

–
4 to 4/0 AWG Compatible U-bolt Rod Clamp Bronze, CSA Certified, UL File E3060, UL Listed

Specs

–
Size:

4"

5"

Material:

Bronze

Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy