Apply to be a TradeMaster!
Main product image of 2" Steel External Bonding Liquid Tight Insulated Connector w/ Copper Lug for Awg #4 to 2/0 Wire, 5337GR
Magnifying glass
Hover image to zoom

2" Steel External Bonding Liquid Tight Insulated Connector w/ Copper Lug for Awg #4 to 2/0 Wire, 5337GR

Brand:
ABB
SKU:
5337GR
Rating:
(0)
Q&A:
(0)
2" Steel External Bonding Liquid Tight Insulated Connector w/ Copper Lug for Awg #4 to 2/0 Wire, 5337GR
Magnifying glass
Hover image to zoom
$386.35 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Size
2"

Description

–
2" Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug for Awg #4 to 2/0 Ground Wire, for Use In Wet Locations

Specs

–
Size:

2"

Material:

Metal

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy