Apply to be a TradeMaster!
Main product image of 1-1/2" Steel Non-Insulated Compression Connector for EMT Conduit, 5521-TB
Magnifying glass
Hover image to zoom

1-1/2" Steel Non-Insulated Compression Connector for EMT Conduit, 5521-TB

Brand:
ABB
SKU:
5521-TB
Rating:
(0)
Q&A:
(0)
1-1/2" Steel Non-Insulated Compression Connector for EMT Conduit, 5521-TB
Magnifying glass
Hover image to zoom
$38.35 each
In Stock
In Stock
Get 23 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1-1/2"

Description

–
Conduit Connector: For EMT, Steel, 1-1/2" Trade Size Non-Insulated, Straight Connector, Compression Connection

Specs

–
Material:

Steel

Size:

1-1/2"

Product Type:

Compression Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy