Apply to be a TradeMaster!
Main product image of 2" Steel Non-Insulated Compression Connector for EMT Conduit, 5621-TB
Magnifying glass
Hover image to zoom

2" Steel Non-Insulated Compression Connector for EMT Conduit, 5621-TB

Brand:
ABB
SKU:
5621-TB
Rating:
(0)
Q&A:
(0)
2" Steel Non-Insulated Compression Connector for EMT Conduit, 5621-TB
Magnifying glass
Hover image to zoom
$53.92 each
In Stock
In Stock
Get 10 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Zinc
Product Highlight: Size
2"

Description

–
Conduit Connector: For EMT, Steel, 2" Trade Size Non-Insulated, Straight Connector, Compression Connection

Specs

–
Product Type:

Compression Connector

Size:

2"

Material:

Die Cast Zinc

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy