Apply to be a TradeMaster!
Main product image of 4-1/8" Aluminum Round Outlet Box, 17 Cubic Inches, 1/2" Hub, w/ 5 Outlets (Silver), DS-47
Magnifying glass
Hover image to zoom

4-1/8" Aluminum Round Outlet Box, 17 Cubic Inches, 1/2" Hub, w/ 5 Outlets (Silver), DS-47

Brand:
ABB
SKU:
DS-47
Rating:
(0)
Q&A:
(0)
4-1/8" Aluminum Round Outlet Box, 17 Cubic Inches, 1/2" Hub, w/ 5 Outlets (Silver), DS-47
Magnifying glass
Hover image to zoom
$38.65 each
In Stock
In Stock
Get 62 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4-1/8" Length
Product Highlight: Material
Aluminum
Product Highlight: Shape
Round

Description

–
Round Outlet Box, 17 Cubic Inches, 4-1/8" Diameter, Hub Size 1/2 Inch, Silver, Aluminum, w/ 5 Outlets, Four on the Sides and One in Back

Specs

–
Length (Inches):

4-1/8"

Material:

Aluminum

Shape:

Round

Product Type:

Outlet Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy