Apply to be a TradeMaster!
Main product image of 3/4" Deep 1 Gang Cast Device Box, Gray Iron Zinc Plated, Dead End, FD2-TB
Magnifying glass
Hover image to zoom

3/4" Deep 1 Gang Cast Device Box, Gray Iron Zinc Plated, Dead End, FD2-TB

Brand:
ABB
SKU:
FD2-TB
Rating:
(0)
Q&A:
(0)
3/4" Deep 1 Gang Cast Device Box, Gray Iron Zinc Plated, Dead End, FD2-TB
Magnifying glass
Hover image to zoom
$124.01 each
In Stock
In Stock
Get 13 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Shape
Rectangle
Product Highlight: Material
Zinc Plated

Description

–
Electrical Device Box: Iron, Rectangle, 2-3/4" OAW, 1 Gang (1) 3/4" Knockout

Specs

–
Number of Gangs:

1

Length (Inches):

3/4"

Product Type:

Device Box

Shape:

Rectangle

Material:

Zinc Plated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy