Apply to be a TradeMaster!
Main product image of 3/4" Ductile Iron GUAX Hazardous Location Conduit Outlet Box w/ Aluminum Cover, 13.3 Cubic Inch, GUAX26-TB
Magnifying glass
Hover image to zoom

3/4" Ductile Iron GUAX Hazardous Location Conduit Outlet Box w/ Aluminum Cover, 13.3 Cubic Inch, GUAX26-TB

Brand:
ABB
SKU:
GUAX26-TB
Rating:
(0)
Q&A:
(0)
3/4" Ductile Iron GUAX Hazardous Location Conduit Outlet Box w/ Aluminum Cover, 13.3 Cubic Inch, GUAX26-TB
Magnifying glass
Hover image to zoom
$167.53 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ductile Iron
Product Highlight: Shape
Round
Product Highlight: Length (Inches)
3/4" Length

Description

–
Electrical GUAX Box: Iron, Round, 3-1/2" OAW, 2" OAD (4) 3/4" Knockouts

Specs

–
Material:

Ductile Iron

Shape:

Round

Length (Inches):

3/4"

Product Type:

Outlet Box

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy