Apply to be a TradeMaster!
Main product image of High Temp White Nylon Wire Joints for Min. Wire Range (3) #14 to Max Wire Range (3) #12, RP12-HT
Magnifying glass
Hover image to zoom

High Temp White Nylon Wire Joints for Min. Wire Range (3) #14 to Max Wire Range (3) #12, RP12-HT

Brand:
ABB
SKU:
RP12-HT
Rating:
(0)
Q&A:
(0)
High Temp White Nylon Wire Joints for Min. Wire Range (3) #14 to Max Wire Range (3) #12, RP12-HT
Magnifying glass
Hover image to zoom
$258.10 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
600V

Description

–
Wire Joint Twist-On Wire Connector: White, High Temperature, 3 AWG 302 ° F Max Operating Temp, 600V

Specs

–
Product Type:

Wire Connector

Color:

White

AWG:

14-12

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy