Apply to be a TradeMaster!
Main product image of 2 Gang Device Box Cover, Sheet Steel, 2 Switch, S322-TB
Magnifying glass
Hover image to zoom

2 Gang Device Box Cover, Sheet Steel, 2 Switch, S322-TB

Brand:
ABB
SKU:
S322-TB
Rating:
(0)
Q&A:
(0)
2 Gang Device Box Cover, Sheet Steel, 2 Switch, S322-TB
Magnifying glass
Hover image to zoom
$34.27 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Steel

Description

–
2 Gang Device Box Cover, Sheet Steel, 2 Switch

Specs

–
Number of Gangs:

2

Shape:

Round

Material:

Steel

Product Type:

Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy