Apply to be a TradeMaster!
Main product image of Q-Line THQB Series 2 Pole Bolt-On Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom

Q-Line THQB Series 2 Pole Bolt-On Circuit Breaker (120/240V, 40A)

Brand:
ABB
SKU:
THQB2140
Rating:
(1)
Q&A:
(0)
Q-Line THQB Series 2 Pole Bolt-On Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom
$40.03 each
In Stock
In Stock
Get 3 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120v, 240v, 120-240V

Description

–
This item is a Q-Line THQB Series 2 Pole Bolt-On Circuit Breaker (120/240V, 40A) manufactured by ABB.

Specs

–
Amperage:

40

Poles:

2

Product Type:

Circuit Breaker

Voltage:

120v

240v

120-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as you would hope

It's a breaker not much to say on that. It worked as needed for a commercial steam dishwasher install. Last one was 30a, re ran new wires and upgraded the breaker.
Vinni
Columbus Ohio.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy