Shop Resideo Sale
Main product image of Q-Line THQB Series 3 Pole Bolt-On Circuit Breaker (120/240V, 30A)
Magnifying glass
Hover image to zoom

Q-Line THQB Series 3 Pole Bolt-On Circuit Breaker (120/240V, 30A)

Brand:
ABB
SKU:
THQB32030
Rating:
(0)
Q&A:
(0)
Q-Line THQB Series 3 Pole Bolt-On Circuit Breaker (120/240V, 30A)
Magnifying glass
Hover image to zoom
$97.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 120-240V, 240v
Product Highlight: Amperage
30 Amps

Description

–

Product Overview:

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2030 Amps 30 A


Features:

  • Product Line: TEY / Q-Line (Bolt-On)
  • Trip Style: Non-Interchangeable
  • Frame Type: Q-Line
  • Amperage: 30 A
  • System Voltage: 120 Vac; 120/240 Vac; 240 Vac
  • Poles: 3
  • Trip Function: LI
  • Continuous Current Rated: Standard
  • 120 Vac Interrupting Rating: 10 KAIC
  • 120/240 Vac Interrupting Rating: 10 KAIC
  • 240 Vac Interrupting Rating: 10 KAIC
  • Suitable for Reverse Feed: Yes
  • Long Time: Fixed
  • Instantaneous: Fixed
  • Protective Relays: No
  • Current Metering: No
  • Special Markings: HACR
  • GSA Compliance: No

Specs

–
Poles:

3

Product Type:

Circuit Breaker

Voltage:

120v

120-240V

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy