Apply to be a TradeMaster!
Main product image of Q-Line THQL Series 2 Pole Plug-In Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom

Q-Line THQL Series 2 Pole Plug-In Circuit Breaker (120/240V, 40A)

Brand:
ABB
SKU:
THQL2140
Rating:
(0)
Q&A:
(0)
Q-Line THQL Series 2 Pole Plug-In Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom
$19.69 each
In Stock
In Stock
Get 11 Wed, Aug 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120-240V, 120v, 240v
Product Highlight: Amperage
40 Amps

Description

Features:

  • Product Line: Q-Line (Plug-In)
  • Trip Style: Non-Interchangeable
  • Frame Type: Q-Line
  • Amperage: 40
  • System Voltage: 120 Vac; 120/240 Vac
  • Poles: 2
  • Trip Function: LI
  • Continuous Current Rated: Standard
  • 120 Vac Interrupting Rating: 10 KAIC
  • 120/240 Vac Interrupting Rating: 10 KAIC
  • Suitable for Reverse Feed: Yes
  • Long Time: Fixed
  • Instantaneous: Fixed
  • Protective Relays: No
  • Current Metering: No
  • Special Markings: HACR
  • GSA Compliance: Yes

Specs

Voltage:

120-240V

120v

240v

Amperage:

40

Poles:

2

Product Type:

Circuit Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy