Apply to be a TradeMaster!
Main product image of Q-Line THQL Series 3 Pole Plug-In Circuit Breaker (240V, 15A)
Magnifying glass
Hover image to zoom

Q-Line THQL Series 3 Pole Plug-In Circuit Breaker (240V, 15A)

Brand:
ABB
SKU:
THQL32015
Rating:
(0)
Q&A:
(0)
Q-Line THQL Series 3 Pole Plug-In Circuit Breaker (240V, 15A)
Magnifying glass
Hover image to zoom
$68.79 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
240v

Description

–
This item is a Q-Line THQL Series 3 Pole Plug-In Circuit Breaker (240V, 15A) manufactured by ABB.

Specs

–
Amperage:

15

Voltage:

240v

Poles:

3

Product Type:

Circuit Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy