Apply to be a TradeMaster!
Main product image of Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom

Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 15A)

Brand:
ABB
SKU:
THQP115
Rating:
(0)
Q&A:
(0)
Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 15A)
Magnifying glass
Hover image to zoom
$8.30 each
In Stock
In Stock
Get 36 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 240v, 120-240V
Product Highlight: Amperage
15 Amps

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specs

Voltage:

120v

240v

120-240V

Amperage:

15

Poles:

1

Product Type:

Circuit Breaker