Apply to be a TradeMaster!
Main product image of Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom

Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 20A)

Brand:
ABB
SKU:
THQP120
Rating:
(1)
Q&A:
(0)
Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 20A)
Magnifying glass
Hover image to zoom
$8.22 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v, 120-240V, 240v

Description

–
This item is a Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 20A) manufactured by ABB.

Specs

–
Amperage:

20

Product Type:

Circuit Breaker

Voltage:

120v

120-240V

240v

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GE PowerMark Plus Load Center

Works just fine in my panel. These are the thin half-size breakers. Price here is unbeatable.
hack42
NJ
7 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy