Shop Resideo Sale
Main product image of Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom

Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 40A)

Brand:
ABB
SKU:
THQP140
Rating:
(0)
Q&A:
(0)
Q-Line THQP Series Single Pole Plug-In Circuit Breaker (120/240V, 40A)
Magnifying glass
Hover image to zoom
$10.81 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 120-240V
Product Highlight: Amperage
40 Amps

Description

–
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specs

–
Voltage:

120v

240v

120-240V

Product Type:

Circuit Breaker

Amperage:

40

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy