Apply to be a TradeMaster!
Main product image of Insulated Nylon Wire Joint for Wire Range 16-14, White, TN14-WJ-XV
Magnifying glass
Hover image to zoom

Insulated Nylon Wire Joint for Wire Range 16-14, White, TN14-WJ-XV

Brand:
ABB
SKU:
TN14-WJ-XV
Rating:
(0)
Q&A:
(0)
Insulated Nylon Wire Joint for Wire Range 16-14, White, TN14-WJ-XV
Magnifying glass
Hover image to zoom
$279.42 each
In Stock
In Stock
Get 141 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300v
Product Highlight: Color
White

Description

–
Wire Joint Twist-On Wire Connector: White, 16-14 AWG 221 ° F Max Operating Temp, 300V (Pack of 75)

Specs

–
AWG:

16-14

Voltage:

300v

Product Type:

Wire Connector

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy