Apply to be a TradeMaster!
Main product image of Insulated Nylon Wire Joint for Wire Range 22-16, White, TN18-WJ-XV
Magnifying glass
Hover image to zoom

Insulated Nylon Wire Joint for Wire Range 22-16, White, TN18-WJ-XV

Brand:
ABB
SKU:
TN18-WJ-XV
Rating:
(0)
Q&A:
(0)
Insulated Nylon Wire Joint for Wire Range 22-16, White, TN18-WJ-XV
Magnifying glass
Hover image to zoom
$177.62 each
In Stock
In Stock
Get 6 Mon, Oct 5 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
300v

Description

–
Wire Joint Twist-On Wire Connector: White, 22-16 AWG 221 ° F Max Operating Temp, 300V (Pack of 75)

Specs

–
AWG:

22-16

Color:

White

Product Type:

Wire Connector

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy