Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1-1/2" (1)
2" (1)
3" (1)
4" (1)

ABS DWV 60° Street Elbows

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1-1/2" SPG x H ABS 60° Street Elbow (58602)
$14.27 each
BOX UP & SAVE 6%
$671.00 box of 50
$13.42 each
In Stock
Get 58 by Tue, Nov 24
In Stock
Get 58 by Tue, Nov 24
Compare
Product Image of 2" SPG x H ABS 60° Street Elbow (58602)
2" SPG x H ABS 60° Street Elbow (58602)
SKU: I441100
Nibco
SKU: I441100
Brand: Nibco
$14.71 each
BOX UP & SAVE 6%
$276.40 box of 20
$13.82 each
In Stock
Get 30 by Mon, Nov 30
In Stock
Get 30 by Mon, Nov 30
Compare
Product Image of 3" SPG x H ABS 60° Street Elbow (58602)
3" SPG x H ABS 60° Street Elbow (58602)
SKU: I441150
Nibco
SKU: I441150
Brand: Nibco
(2)
$36.58 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 4" SPG x H ABS 60° Street Elbow (58602)
4" SPG x H ABS 60° Street Elbow (58602)
SKU: I441200
Nibco
SKU: I441200
Brand: Nibco
$28.55 each
BOX UP & SAVE 2%
$139.35 box of 5
$27.87 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV 60° Street Elbows

ABS DWV 60° Street Elbows are drain, waste and vent fittings that change the direction of flow by 60 degrees. The Nibco 58602 elbows listed here use a spigot x hub connection and include 1-1/2 inch, 2 inch, 3 inch and 4 inch sizes. Nibco describes its ABS DWV 60-degree elbow as suited to residential and commercial drain, waste and vent systems. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials, from sewage to commercial household chemical formulations. Each size is a separate catalog item under the same 58602 model number, so installers can match the fitting to the pipe diameter on the plan. Picking the correct size and angle matters because a DWV run only works when every fitting matches the pipe it joins.

Subcategories

  • 1-1/2 Inch ABS DWV 60° Street Elbows: The 1-1/2 inch Nibco 58602 is an ABS 60 degree street elbow with a spigot x hub connection. Installers use it to change the direction of flow in residential and commercial drain, waste and vent lines. The listed size is 1-1/2 inch. Nibco refers users to its technical data sheets and catalogs for engineering and installation information.
  • 2 Inch ABS DWV 60° Street Elbows: The 2 inch Nibco 58602 is an ABS DWV 60-degree elbow in a street pattern. Contractors use it for direction changes in residential and commercial drain, waste and vent systems. The listed size is 2 inch with a 60 degree angle. The fitting features a spigot x hub connection.
  • 3 Inch ABS DWV 60° Street Elbows: The 3 inch Nibco 58602 is an ABS street elbow that turns flow by 60 degrees. Installers use it in drain, waste and vent systems where a larger diameter line needs a change of direction. The listed size is 3 inch. ABS is resistant to a wide variety of materials, from sewage to commercial household chemical formulations.
  • 4 Inch ABS DWV 60° Street Elbows: The 4 inch Nibco 58602 is the largest size among the sampled ABS DWV 60° street elbows. Plumbing contractors use it in residential and commercial DWV layouts that need a 60 degree turn. The listed size is 4 inch with a spigot x hub connection. Nibco refers users to its technical data sheets and catalogs for engineering and installation information.

Buying Guide

Start with the pipe size, because size is the main variable across this listing. The sampled Nibco 58602 elbows run 1-1/2 inch, 2 inch, 3 inch and 4 inch, and each size is its own catalog item. Measure or read the pipe markings on the run and select the matching fitting size.

Next, confirm material and system. The fittings are ABS and are described for residential and commercial drain, waste and vent systems. Keep the fitting material consistent with the pipe and check local code requirements. Acrylonitrile-Butadiene-Styrene resists a wide variety of materials, from sewage to commercial household chemical formulations, which is relevant when the drain line carries more than plain wastewater.

Then check the angle and connection. A 60 degree turn is specific, so confirm the layout calls for that angle before ordering. The elbows in this listing are street type, so confirm that style fits the joint being made. The spigot x hub connection should match how the adjoining pipe or fitting will join, so plan the joint sequence during layout.

When comparing ABS DWV 60° Street Elbows, confirm the model number as well. The listed elbows carry the 58602 model number, and Nibco directs installers to its technical data sheets and catalogs for engineering and installation information. Use those documents for engineering and installation details this page does not cover.

Frequently Asked Questions

What are ABS DWV 60° Street Elbows used for?

ABS DWV 60° Street Elbows change the direction of flow in drain, waste and vent systems. Nibco describes its ABS DWV 60-degree elbow as used in residential and commercial DWV work. The 58602 elbows have a spigot x hub connection.

What sizes do the Nibco 58602 street elbows come in?

The sampled ABS DWV 60° Street Elbows from Nibco include 1-1/2 inch, 2 inch, 3 inch and 4 inch sizes under model 58602. Each size is listed as its own item. Check the listing for the full range.

What connection do the Nibco 58602 elbows have?

The Nibco 58602 ABS 60 degree street elbows are described with a spigot x hub connection. Installers should plan joints so the adjoining pipe or fitting matches that connection. Nibco technical data sheets cover installation details.

Is ABS suitable for sewage lines?

The Nibco product description says ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations. ABS DWV 60° Street Elbows from Nibco are described for drain, waste and vent systems. Verify local code before installation.

Where do I find installation specs for the 58602 elbows?

Nibco's product description refers installers to its technical data sheets and catalogs for engineering and installation information. Use those documents for ABS DWV 60° Street Elbows rather than relying on listing text alone. Confirm size and angle before ordering.

Didn't find what you're looking for? 
Let us know
.