Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV 90° Long Turn Street Elbows (SPG x H)
ABS DWV 90° Long Turn Street Elbows (SPG x H)
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
I057200 Compare Checkbox
Compare
1-1/2" Spigot x Hub ABS DWV 90° Long Turn Street Elbow (58072LT)
SKU:
I057200
Nibco
SKU:
I057200
Brand:
Nibco
(1)
–
+
$5.48
each
BOX UP & SAVE 5%
–
+
$260.50 box of 50
$5.21
each
ADD TO CART
Add to List
In Stock
Get 15 by
Tomorrow, Nov 17
Total Available: 133
In Stock
Get 15 by
Tomorrow, Nov 17
Total Available: 133
Add to List
I057250 Compare Checkbox
Compare
2" Spigot x Hub ABS DWV 90° Long Turn Street Elbow (58072LT)
SKU:
I057250
Nibco
SKU:
I057250
Brand:
Nibco
–
+
$12.91
each
BOX UP & SAVE 15%
–
+
$218.60 box of 20
$10.93
each
ADD TO CART
Add to List
In Stock
Get 18 by
Wed, Nov 18
Total Available: 87
In Stock
Get 18 by
Wed, Nov 18
Total Available: 87
Add to List
I057300 Compare Checkbox
Compare
3" Spigot x Hub ABS DWV 90° Long Turn Street Elbow (58072LT)
SKU:
I057300
Nibco
SKU:
I057300
Brand:
Nibco
–
+
$21.12
each
BOX UP & SAVE 3%
–
+
$410.00 box of 20
$20.50
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 57
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 57
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV 90° Long Turn Street Elbows (SPG x H)
This category contains ABS DWV 90° Long Turn Street Elbows with the connections of SPG x H, which are manufactured by Nibco.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video