Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (2)
2" (2)
3" Filter (1)
3" (1)
Price Range
–
$15 to $20 Filter (2)
$15 to $20 (2)
$40 to $45 Filter (1)
$40 to $45 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
ABS DWV Fittings
ABS DWV Double Fixture Tees
ABS DWV Double Fixture Tees
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
I277450 Compare Checkbox
Compare
2" H x H x H ABS Double Fixture Tee (5835B)
SKU:
I277450
Nibco
SKU:
I277450
Brand:
Nibco
–
+
$19.68
each
ADD TO CART
Add to List
In Stock
Get 23 by
Fri, Nov 27
In Stock
Get 23 by
Fri, Nov 27
Add to List
I277600 Compare Checkbox
Compare
3" H x H x H ABS Double Fixture Tee (5835B)
SKU:
I277600
Nibco
SKU:
I277600
Brand:
Nibco
–
+
$43.90
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
Total Available: 20
In Stock
Get 1 by
Mon, Nov 23
Total Available: 20
Add to List
I277570 Compare Checkbox
Compare
2" x 2" x 1-1/2" x 1-1/2" H x H x H ABS Double Fixture Tee (5835BR)
SKU:
I277570
Nibco
SKU:
I277570
Brand:
Nibco
–
+
$15.74
each
ADD TO CART
Add to List
In Stock
Get 15 by
Fri, Nov 27
In Stock
Get 15 by
Fri, Nov 27
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About ABS DWV Double Fixture Tees
This category contains double fixture tees with Hub connections, which are manufactured by Nibco.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video