Apply to be a TradeMaster!
Main product image of 1-1/2" SPG x NPSM ABS Tray Plug Adapter (58032TPA)
Magnifying glass
Hover image to zoom

1-1/2" SPG x NPSM ABS Tray Plug Adapter (58032TPA)

Brand:
Nibco
SKU:
I027000
Rating:
(4)
Q&A:
(0)
1-1/2" SPG x NPSM ABS Tray Plug Adapter (58032TPA)
Magnifying glass
Hover image to zoom
$7.80 each
BOX UP & SAVE 14%
$334.50 box of 50
$6.69 each
In Stock
In Stock
Get 29 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS

Description

–
1-1/2" SPG x NPSM ABS Tray Plug Adapter (58032TPA)

The NIibco ABS DWV swivel adapter is used in residential and commercial drain, waste and vent systems.

The ABS DWV swivel adapter features a spigot x female NPT thread connection and provides a means for adapting a solvent weld connection to a threaded connection. Please refer to NIibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Material:

ABS

Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent vendor

I ordered a tray plug adapter from a huge online A seller. Item pictured was not what was delivered. Found supply house via online search knew nothing about them. Item pictured is what I wanted. Price was cheaper than the A guys. I received my receipt immediately upon order and later that day got tracking. WOW. Item arrived and was exactly what I wanted price with shipping was cheaper than A . Lesson learned.
Happy camper
Socal
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

They were very helpful with my problem.
Bugseyu
Hudson Fl,.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Worked as intended
Bob
Valley Springs Ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed, I would buy

Needed this part to fix two showers in a mobile home. Hard to find in stores. Works good.
Wes
Alvarado, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy