| Phase: | 1 |
|---|---|
| Heat Exchanger: | Aluminized Steel |
| Efficiency: | 0.8 |
| Horse Power: | 1/25 |
| BTU Input: | 30000 |
| Connection Type: | NPT |
| Air Temp. Rise (°F): | 37°F |
| Air Flow Capacity (CFM): | 625 |
| RPM: | 1550 |
| Product Type: | Unit Heater |
| Hertz: | 60 |
| Weight (lbs): | 60 lbs |
| Fuel Type: | Natural Gas |
| Application: | Heating |
| Voltage: | 115V |
| BTU Output: | 25020 |