| Heat Exchanger: | Aluminized Steel |
|---|---|
| Hertz: | 60 |
| Product Type: | Unit Heater |
| Connection Type: | NPT |
| Voltage: | 115V |
| Horse Power: | 1/25 |
| BTU Input: | 45000 |
| Application: | Heating |
| Fuel Type: | Natural Gas |
| Efficiency: | 0.8 |
| Air Temp. Rise (°F): | 52°F |
| RPM: | 1550 |
| BTU Output: | 37665 |
| Phase: | 1 |
| Air Flow Capacity (CFM): | 665 |
| Weight (lbs): | 65 lbs |