| Application: | Heating |
|---|---|
| Weight (lbs): | 95 lbs |
| Voltage: | 115V |
| BTU Input: | 75000 |
| RPM: | 1075 |
| Product Type: | Unit Heater |
| Air Temp. Rise (°F): | 65°F |
| Heat Exchanger: | Aluminized Steel |
| Efficiency: | 0.8 |
| Air Flow Capacity (CFM): | 1200 |
| Fuel Type: | Natural Gas |
| Phase: | 1 |
| Connection Type: | NPT |
| BTU Output: | 62550 |
| Horse Power: | 1/15 |
| Hertz: | 60 |