| Connection Type: | NPT |
|---|---|
| Efficiency: | 0.8 |
| Hertz: | 60 |
| Air Flow Capacity (CFM): | 1600 |
| Phase: | 1 |
| Application: | Heating |
| Product Type: | Unit Heater |
| Air Temp. Rise (°F): | 43°F |
| BTU Output: | 75420 |
| Horse Power: | 1/10 |
| RPM: | 1075 |
| Fuel Type: | Natural Gas |
| Heat Exchanger: | Aluminized Steel |
| BTU Input: | 90000 |
| Voltage: | 115V |
| Weight (lbs): | 120 lbs |