| BTU Output: | 87675 |
|---|---|
| Voltage: | 115V |
| Heat Exchanger: | Aluminized Steel |
| Air Temp. Rise (°F): | 59°F |
| BTU Input: | 105000 |
| Fuel Type: | Natural Gas |
| Air Flow Capacity (CFM): | 1500 |
| Application: | Heating |
| Product Type: | Unit Heater |
| RPM: | 1075 |
| Weight (lbs): | 125 lbs |
| Phase: | 1 |
| Connection Type: | NPT |
| Efficiency: | 0.8 |
| Hertz: | 60 |
| Horse Power: | 1/10 |