ADP (Advanced Distributor Products, LLC) manufactures residential and light commercial evaporator coils, air handlers, and gas unit heaters. Its primary manufacturing facility is in Grenada, Mississippi. ADP describes itself as the #1 producer of residential evaporator coils made in the USA. It serves 500+ HVAC distributors at 4,000+ distribution points. AHRI-certified coils cover Carrier/Bryant/Payne, Lennox, and Trane/American Standard. HE Series coils feature the HydroTEC drain pan with Microban antimicrobial. ADP is the exclusive North American HVAC licensee for Microban. All air handlers are 100% factory run-tested.
Product Lines
ADP HE Series Multi-Position Evaporator Coils
These coils are multi-position: upflow, downflow, and horizontal L&R. Features include copper tubing, a HydroTEC polymer drain pan with Microban, and 4-screw access. Coils are 500 psi air-tested, helium leak-tested, and dry nitrogen charged. Cabinet suffixes: C (Carrier/Bryant/Payne), L (Lennox), T (Trane/American Standard). Sample models: HE35948D210B2522AP, HE37260D210B250193.
ADP Service Coils
These replacement-market coils serve 10–12 SEER nominal tonnage applications. They are compatible with R-410A and R-22. Examples: S36H145 (1.5–3T horizontal, 14.5"H x 21.0"D x 26.5"L) and S48L175 (3–4T upflow, 17.5"W x 20.5"D x 20.5"H).
ADP FlexCoil
FlexCoil is dual-refrigerant certified. One coil SKU covers R-410A + A2L (pre-1/31/2025 production) or R-32 + R-454B (post-1/31/2025). It uses a patent-pending dual-refrigerant sensor. Standard: UL 60335-2-40. It simplifies distributor inventory during the refrigerant transition.
ADP Air Handlers
F Series: low-profile multipoise units, up to 12" shorter than OEM. Options include PSC or 5-speed ECM motors and 5–20 kW heat kits. F Series units are 100% run-tested. B Series: multipoise units with hydronic, electric, or hot water heat. They use a variable-speed or standard motor. MX Series: modular blower with 208/240V ECM or 120V PSC/ECM motors. Heat is electric or hot water. CP Series: ceiling-mount units for replacement and multi-family applications. All air handlers are 100% factory run-tested.
ADP SEP Series Commercial Gas Unit Heaters
SEP Series heaters range from 100,000–400,000 BTUH input. They offer up to 80.5% thermal efficiency, power exhaust, and conventional or sidewall venting to 35 ft. Models: SEP-115 (115K BTU/92K output), SEP-145 (145K/116K, SKU 78006201), SEP-230 (230K/184K), SEP-250, SEP-300. Applications: warehouses, garages, commercial buildings. ADP also offers UHCM, UHRS, and UHSC residential unit heaters, plus 30K/45K/75K BTU residential gas models.
Why Contractors Specify ADP
ADP's AHRI-certified coils cover Carrier, Lennox, and Trane from one brand. The Microban HydroTEC drain pan is a homeowner-facing IAQ differentiator. ADP is the exclusive North American HVAC licensee for Microban. A single FlexCoil SKU covers R-410A + A2L during the refrigerant transition. F Series air handlers are up to 12" shorter for tight installs. Air handlers are 100% run-tested. Ratings2Go generates AHRI matchup data. Products are made in the USA (Grenada, MS).
How to Choose an ADP Product
Coils: match tonnage, brand (C/L/T suffix), and position. Check AHRI matchup ratings. Choose FlexCoil for dual-refrigerant stocking flexibility. Choose S-series for replacement-market nominal tonnage. Air handlers: match voltage, heat kit kW, motor type (PSC/ECM), and configuration. Choose B Series for hydronic heat in northern climates. Choose CP Series for ceiling mount. SEP gas unit heaters: calculate space heat loss, select BTUH, and verify venting (conventional or sidewall, max 35 ft).
Frequently Asked Questions
Where are ADP products manufactured?
ADP's primary manufacturing facility is in Grenada, Mississippi. ADP products are described as made in the USA.
What does AHRI certification mean for an ADP coil?
An AHRI-certified ADP coil has been tested with specific outdoor units. It is verified to meet rated efficiency (SEER, EER, HSPF) at published conditions.
What is the HydroTEC drain pan?
The HydroTEC drain pan is a UV-resistant polymer drain pan with Microban antimicrobial protection. It is used on ADP HE Series coils. Microban inhibits mold, mildew, and bacteria growth. ADP is the exclusive North American HVAC licensee for Microban.
What is ADP FlexCoil?
FlexCoil is a dual-refrigerant certified coil. A single SKU covers R-410A + A2L (pre-1/31/2025) or R-32 + R-454B (post-1/31/2025). It suits distributors and contractors stocking for both current R-410A equipment and new A2L equipment. It avoids maintaining separate coil SKUs for each refrigerant.
Are ADP air handlers run-tested?
Yes. All ADP air handlers are 100% factory run-tested.