Apply to be a TradeMaster!
Main product image of AOW-S400 Salt-Based Water Softener, 34,800 Grain Capacity (7 GPM)
Magnifying glass
Hover image to zoom

AOW-S400 Salt-Based Water Softener, 34,800 Grain Capacity (7 GPM)

Brand:
AO Smith
SKU:
AOW-S400
Rating:
(2)
Q&A:
(0)
AOW-S400 Salt-Based Water Softener, 34,800 Grain Capacity (7 GPM)
Magnifying glass
Hover image to zoom
$938.00 each
In Stock
In Stock
Get 9 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 109.92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Outlet Size
1"
Product Highlight: Inlet Size
1"
Product Highlight: Connection Type
MIP Connection
Product Highlight: Height
32"

Description

–

Built for durability. Help protect your home from the effects of hard water by reducing scale buildup, minimizing water spots and stains, extending the life of your appliances, and preserving the colors in your favorite fabrics.

  • Flow Rate: 7 gpm
  • 34,800 grain capacity
  • Salt Storage Capacity: 200 lbs
  • Reduces hardness
  • Reduces chlorine
  • NSF/ANSI/44 certified
  • 1-2 bathrooms

Specs

–
Product Type:

Water Treatment System

Type:

Salt-Based

Connection Size:

1"

Flow Rate (GPM):

7

Max Pressure (PSI):

120

Max Water Temp (°F):

120°F

Outlet Size:

1"

Inlet Size:

1"

Connection Type:

MIP

Height:

32"

Diameter (Inches):

22-4/5"

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

horrible product, do not buy

broke withing 1 year and warranty is a joke
isaac
alaska
10 months ago
Was this review helpful to you?

Piece of Junk. Don't buy it!!

This company makes cheap softeners with plastic parts and the units quickly break. I bought one and immediately had trouble with it. It broke four times in less than a year. The manufacturer stated that the unit cannot sit outside in weather and must be in a closed room! You would be making a huge mistake buying this!!
Frank
Ojai, California
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy