Apply to be a TradeMaster!
Main product image of AOW-S500 Salt-Based Water Softener, 49,800 Grain Capacity (7 GPM)
Magnifying glass
Hover image to zoom

AOW-S500 Salt-Based Water Softener, 49,800 Grain Capacity (7 GPM)

Brand:
AO Smith
SKU:
AOW-S500
Rating:
(4)
Q&A:
(0)
AOW-S500 Salt-Based Water Softener, 49,800 Grain Capacity (7 GPM)
Magnifying glass
Hover image to zoom
$1,053.75 each
In Stock
In Stock
Get 14 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
120 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
MIP Connection
Product Highlight: Height
39-1/2"

Description

–
Built for durability. Help protect your home from the effects of hard water by reducing scale buildup, minimizing water spots and stains, extending the life of your appliances, and preserving the colors in your favorite fabrics.

  • Flow Rate: 7 gpm
  • 49,800 grain capacity
  • Salt Storage Capacity: 200 lbs
  • Reduces hardness
  • Reduces chlorine
  • NSF/ANSI/44 certified
  • 3 - 5 bathrooms

Specs

–
Product Type:

Water Treatment System

Type:

Salt-Based

Connection Size:

1"

Flow Rate (GPM):

7

Max Pressure (PSI):

120

Max Water Temp (°F):

120°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

MIP

Height:

39-1/2"

Diameter (Inches):

22-4/5"

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.25 out of 4 reviews
50% would recommend this product
3.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Not happy with unit construction

I have recently bought two of the same water softeners from you and neither top lids fits properly. They just won't snap down and stay secure and in place. If that's the way it is suppose to be it's a very poor design.
Hard water
Ventura CA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No warranty coverage

I purchased an brand new AO Smith water softener that came with a defective control board and the transformer was blown. I've requested replacement parts 3 times without a response. I filed the paperwork for the warranty when I purchased the unit. This review has absolutely nothing to do with Supply house. I'm sure they can hook up up with a quality unit just don't let it be from AO Smith
Charlie
Wisconsin
2 years ago
Was this review helpful to you?

Seems to be good quality. Easy install and set up.

Two days in operation. Hardness measured and progressively dropping to "soft" category as resin gets generated. PPM of well water near 500. Now below 100 and trending down. Box showed WiFi featured but not the case. Not found on the set-up screen menus.
Smitty
Lower Hudson Valley NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Recommend this product

I Highly recommend this product! I have a high iron content. This unit does a great job and is easy to install. DON'T fall for the $3-4K units, this one does it all FAST FAST FAST Delivery!!!
Rev. Joe
Chelsea MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy