Shop Limited Time Deals
Main product image of 66 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright
Magnifying glass
Hover image to zoom

66 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright

Brand:
AO Smith
SKU:
DEN-66D
Rating:
(0)
Q&A:
(0)
66 Gallon Dura-Power DEN Commercial Electric Water Heater - Upright
Magnifying glass
Hover image to zoom
DEN-66D has been discontinued
Discontinued September 23, 2012
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
66 Gallons
Product Highlight: Height (Inches)
60.75" Height
Product Highlight: Diameter (Inches)
21-3/4" Diameter
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Warranty
3 Year Limited Tank Warranty

Description

Note: When ordering a DEN unit, you must specify the Kilowatts and Voltage you require. Please contact customer service at 1-888-757-4774.

AO Smith Dura-Power Commercial Electric Water Heaters Feature:
  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water.
  • Standard voltages - 120, 277 single phase and 208, 240 and 480V unbalanced three-phase delta; easily converted to single-phase at terminal block (except 208V with 6000 watt elements). Single element heater, single-phase only.
  • Factory installed terminal block -just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program

Specs

Fuel Type:

Electric

Application:

Plumbing

Capacity (Gallons):

66

Number of Elements:

2

Maximum Kilo Input:

12

Max Pressure (PSI):

150

Height (Inches):

60.75"

Diameter (Inches):

21-3/4"

Weight (lbs):

167 lbs

Warranty:

3 Year Limited Tank

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm