Apply to be a TradeMaster!
Main product image of 4700 3/4" Copper Tube Flare Nut
Magnifying glass
Hover image to zoom

4700 3/4" Copper Tube Flare Nut

SKU:
4116-146
Rating:
(0)
Q&A:
(0)
4700 3/4" Copper Tube Flare Nut
Magnifying glass
Hover image to zoom
$8.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Standards Met
ASTM B62, ASTM B584, AWWA C800, UNS C83600 Standards Met
Product Highlight: Material
Brass

Description

–
4700 3/4" Copper Tube Flare Nut

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85
  • Large wrench flats provided for proper installation

Specs

–
Product Type:

Nut

Size:

3/4"

Material:

Brass

Standards Met:

ASTM B62

ASTM B584

AWWA C800

UNS C83600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy