Apply to be a TradeMaster!
Main product image of 10596 1-1/2" Flat Head Gas Plug Valve w/ Check (2 PSI)
Magnifying glass
Hover image to zoom

10596 1-1/2" Flat Head Gas Plug Valve w/ Check (2 PSI)

SKU:
4212-133
Rating:
(0)
Q&A:
(0)
10596 1-1/2" Flat Head Gas Plug Valve w/ Check (2 PSI)
Magnifying glass
Hover image to zoom
$72.24 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Bronze body and plug manually operated. Low pressure natural or propane gas valve, for use indoors on house piping system between the meter oulet and the inlet connection of the gas appliance at ambient temperatures of 32 to 125 degrees Fahrenheit.

Specs

–
Product Type:

Flat Head Gas Plug Valve

Size:

1-1/2"

Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy