Apply to be a TradeMaster!
Main product image of 560B 1/2" x 3/4" FNPT Black Iron Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom

560B 1/2" x 3/4" FNPT Black Iron Gas Plug Valve Lockwing (175 PSI)

SKU:
4810-007
Rating:
(0)
Q&A:
(0)
560B 1/2" x 3/4" FNPT Black Iron Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
$64.88 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4", 1/2", 1/2" x 3/4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Finish
Black Iron

Description

–

This is an official AY McDonald 560B 1/2" x 3/4" FNPT Black Iron Gas Plug Valve Lockwing (175 PSI), 4810-007

Specs

–
Connection Type:

FNPT x FNPT

Size:

3/4"

1/2"

1/2" x 3/4"

Max Pressure (PSI):

175

Connection Method:

Threaded

Product Type:

Lockwing Gas Cock

Finish:

Black Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy