Apply to be a TradeMaster!
Main product image of 560A 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom

560A 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)

SKU:
4810-075
Rating:
(0)
Q&A:
(0)
560A 1" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
$57.11 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Galvanized

Specs

–
Size:

1"

Max Pressure (PSI):

175

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Lockwing Gas Cock

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy