Apply to be a TradeMaster!
Main product image of 560G 1/2" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
560G 1/2" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
$55.37 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Galvanized

Description

–
560G 1/2" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)

Product Features
  • Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer (latest revisions)
  • Rated for 175 PSIG natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best known stop changers
  • Lockwing design accommodates standard barrel locks

Specs

–
Size:

1/2"

Max Pressure (PSI):

175

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Lockwing Gas Cock

Finish:

Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy