The Day Savers – A National Tradesmen Day Contest
Main product image of 560G 3/4" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom

560G 3/4" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)

SKU:
4810-139
Rating:
(0)
Q&A:
(0)
560G 3/4" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
4810-139 has been discontinued
Discontinued August 31, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
560A 3/4" FNPT Armorgalv Gas Plug Valve Lockwing (175 PSI)
SKU:4811-043
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Galvanized

Description

560G 3/4" FNPT Zinc Gas Plug Valve Lockwing (175 PSI)

Product Features
  • Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer (latest revisions)
  • Rated for 175 PSIG natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best known stop changers
  • Lockwing design accommodates standard barrel locks

Specs

Size:

3/4"

Max Pressure (PSI):

175

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Product Type:

Lockwing Gas Cock

Finish:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm