Apply to be a TradeMaster!
Main product image of 560A 2" FNPT Armorgalv Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom

560A 2" FNPT Armorgalv Gas Plug Valve Lockwing (175 PSI)

SKU:
4811-041
Rating:
(0)
Q&A:
(0)
560A 2" FNPT Armorgalv Gas Plug Valve Lockwing (175 PSI)
Magnifying glass
Hover image to zoom
$274.79 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Finish
Armorgalv
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
2"

Description

–

Product Features

  • Manufactured in compliance with ANSI/ASME B16.33 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Iron castings conform to ASTM A126 Class B Iron, with optional zinc coating per ASTM B633 with clear chromate coating and silicate sealer (latest revisions)
  • Rated for 175 PSIG natural, manufactured, or LP gas pressure
  • Valve can be re-lubricated while in service and under pressure
  • Plug rotates 360°
  • Tamper-resistant design prevents disassembly with normal household tools
  • Port opening sized to accommodate the best known stop changers
  • Lockwing design accommodates standard barrel locks

Specs

–
Max Pressure (PSI):

175

Finish:

Armorgalv

Connection Type:

FNPT x FNPT

Size:

2"

Product Type:

Lockwing Gas Cock

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy