Apply to be a TradeMaster!
Main product image of 1-1/4" Lockwing Gas Cock (175 PSI)
Magnifying glass
Hover image to zoom

1-1/4" Lockwing Gas Cock (175 PSI)

SKU:
4812-180
Rating:
(0)
Q&A:
(0)
1-1/4" Lockwing Gas Cock (175 PSI)
Magnifying glass
Hover image to zoom
$75.15 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Specs

–
Connection Type:

FNPT x FNPT

Connection Size:

1-1/4"

Product Type:

Lockwing Gas Cock

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy