The Day Savers – A National Tradesmen Day Contest
Main product image of 60LT 4-1/2" Offset Swivel for Gas Meters, 1-1/2" MNPT
Magnifying glass
Hover image to zoom

60LT 4-1/2" Offset Swivel for Gas Meters, 1-1/2" MNPT

SKU:
4815-884
Rating:
(0)
Q&A:
(0)
60LT 4-1/2" Offset Swivel for Gas Meters, 1-1/2" MNPT
Magnifying glass
Hover image to zoom
$145.56 each
In Stock
In Stock
Get 3 Thu, Sep 3 - Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
MNPT Connection
Product Highlight: Color
Black
Product Highlight: Size
4-1/2"
Product Highlight: Length (Inches)
8-3/4" Length
Product Highlight: Connection Size
1-1/2" Connection

Description

Used with meter nuts to connect to gas meter
  • Black

Specs

Product Type:

Offset Swivel

Connection Type:

MNPT

Color:

Black

Size:

4-1/2"

Length (Inches):

8-3/4"

Connection Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy