Apply to be a TradeMaster!
Main product image of 6410-CFD 1" x 1" x 1" Horizontal Inlet/Outlet Bypass Meter Bar w/ Two Integral, 3-Port Valves (6" Length)
Magnifying glass
Hover image to zoom

6410-CFD 1" x 1" x 1" Horizontal Inlet/Outlet Bypass Meter Bar w/ Two Integral, 3-Port Valves (6" Length)

SKU:
4824-211
Rating:
(0)
Q&A:
(0)
6410-CFD 1" x 1" x 1" Horizontal Inlet/Outlet Bypass Meter Bar w/ Two Integral, 3-Port Valves (6" Length)
Magnifying glass
Hover image to zoom
$190.72 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
6" Length

Description

–
6410-CFD 1X1X1 BLK HxH INS PV BYPASS METERBAR 6 C-C 5#

Specifications:
  • Iron castings conform to ASTM A126 Class B Iron
  • Optional Armorgalv ® coating per ASTM A1059 (latest revision)
  • Brass castings conform to ASTM B584, UNS C83600 or C84400 (latest revision)
  • Pipe threads manufactured in compliance with ASME/ANSI B1.20.1 (latest revision)
  • Meter nuts and swivels manufactured in compliance with ANSI B109.1(latest revision)
  • Rated for 5 PSIG natural, manufactured, or LP gas pressure
  • Tamper-resistant design prevents disassembly with normal household tools
  • Design accommodates standard barrel locks
  • Pressure test taps available in multiple positions and sizes

Specs

–
Size:

1"

Product Type:

Meter Bar

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy