Apply to be a TradeMaster!
Main product image of 1" x 1-1/4" 30LT Black Meter Bar (8-1/4" Length)
Magnifying glass
Hover image to zoom
1" x 1-1/4" 30LT Black Meter Bar (8-1/4" Length)
Magnifying glass
Hover image to zoom
$228.28 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Inches)
8-1/4" Length
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1", 1-1/4"

Description

–
1" x 1-1/4" 30LT Black Meter Bar (8-1/4" Length)

  • One piece I-Beam construction to protect the meter from piping stresses and ensure a solid installation.

Specs

–
Product Type:

Meter Bar

Color:

Black

Length (Inches):

8-1/4"

Connection Type:

FNPT x FNPT

Size:

1"

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy