Apply to be a TradeMaster!
Main product image of 6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)
Magnifying glass
Hover image to zoom

6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)

SKU:
4827-024
Rating:
(0)
Q&A:
(0)
6610 1" x 1" x 1" Horizontal Inlet/Outlet Cast Iron Meter Bar (6" Length)
Magnifying glass
Hover image to zoom
$64.22 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1"
Product Highlight: Finish
Armorgalv

Description

–
AY McDonald Model 6610, 1 Inch x 1 Inch x 1 Inch Horizontal Inlet/Outlet Cast Iron Meter Bar (6 Inch Length)

Features:
  • FNPT x Union
  • Insulated O-Ring
  • 1/4" NPT recessed hex head plug
  • Zinc and Clear Chromate finish
Note: These bars are intended for use with natural, manufactured and L.P. gas only

Specs

–
Product Type:

Meter Bar

Length (Inches):

6"

Size:

1"

Finish:

Armorgalv

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy