Apply to be a TradeMaster!
76101MW/SHDL 3/4" x 4" FNPT x Meter Ball Valve w/ Stainless Steel Handle (Lead-Free)

76101MW/SHDL 3/4" x 4" FNPT x Meter Ball Valve w/ Stainless Steel Handle (Lead-Free)

SKU:
5132-067
Rating:
(0)
Q&A:
(0)
76101MW/SHDL 3/4" x 4" FNPT x Meter Ball Valve w/ Stainless Steel Handle (Lead-Free)
$157.92 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 4"
Product Highlight: Connection Type
FNPT x Meter Connection
Product Highlight: Standards Met
NSF 372, ASTM B584, ASTM B62, UNS C83600, AWWA C800, UNS C89833, NSF 61 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port

Description

–
76101MW/SHDL 3/4" x 4" FNPT x Meter Ball Valve w/ Stainless Steel Handle (Lead-Free)

Specs

–
Product Type:

Meter Valve

Size:

3/4" x 4"

Connection Type:

FNPT x Meter

Material:

Brass

Port Type:

Full Port

Standards Met:

NSF 372

ASTM B584

ASTM B62

UNS C83600

AWWA C800

UNS C89833

NSF 61

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy