Apply to be a TradeMaster!
Main product image of 7312-3HE 1" FNPT x Meter Swivel Meter Valve
Magnifying glass
Hover image to zoom

7312-3HE 1" FNPT x Meter Swivel Meter Valve

SKU:
5134-055
Rating:
(0)
Q&A:
(0)
7312-3HE 1" FNPT x Meter Swivel Meter Valve
Magnifying glass
Hover image to zoom
$155.45 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x Meter Connection
Product Highlight: Standards Met
UNS C83600, NSF 372, AWWA C800, UNS C89833, NSF 61, ASTM B62, ASTM B584 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Dual checks manufactured in compliance with ANSI/ASSE 1024 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Rated for 175 PSIG water pressure

Specs

–
Product Type:

Meter Valve

Size:

1"

Connection Type:

FNPT x Meter

Material:

Brass

Standards Met:

UNS C83600

NSF 372

AWWA C800

UNS C89833

NSF 61

ASTM B62

ASTM B584

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy