Apply to be a TradeMaster!
Main product image of 74761-22 3/4" CTS Quarter Bend (No-Lead Brass)
Magnifying glass
Hover image to zoom

74761-22 3/4" CTS Quarter Bend (No-Lead Brass)

SKU:
5140-103
Rating:
(0)
Q&A:
(0)
74761-22 3/4" CTS Quarter Bend (No-Lead Brass)
Magnifying glass
Hover image to zoom
$56.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Standards Met
NSF 372, NSF 61, ASTM B584, AWWA C800, UNS C89833 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
74761-22 3/4" CTS Quarter Bend (No-Lead Brass)

A.Y, McDonald Service Fittings are manufactured to meet or exceed the AWWA C800 (latest revision standard. Our service fittings are rated to withstand the same pressures as the tubing they are designed to fit. They are designed and tested for cold potable water only.

Specs

–
Product Type:

Quarter Bend

Size:

3/4"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Brass

Standards Met:

NSF 372

NSF 61

ASTM B584

AWWA C800

UNS C89833

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy