Apply to be a TradeMaster!
Main product image of 74779M-44 1" PVC X MNPT Quarter Bend (No-Lead Brass)
Magnifying glass
Hover image to zoom

74779M-44 1" PVC X MNPT Quarter Bend (No-Lead Brass)

SKU:
5142-180
Rating:
(0)
Q&A:
(0)
74779M-44 1" PVC X MNPT Quarter Bend (No-Lead Brass)
Magnifying glass
Hover image to zoom
$86.33 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–

This item is a 74779M-44 1" PVC X MNPT Quarter Bend (No-Lead Brass) manufactured by AY McDonald.



Specs

–
Product Type:

Elbow

Size:

1"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy